Beli regulator lpg di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW LPG Regulator (Regulator Gas)
    Mulai

    Rp999.900

    KRISBOW LPG Regulator (Regulator Gas)
    atribut:
    • Gas Service (kgf/cm²): Propane
    • Inlet Pressure Gauge (kgf/cm²): 25/350
    • Outlet Pressure Gauge (Nm/hour): 2/30
    • Maximum Flow Rate: 1
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: G3/8inch (L) Hose Nipple
    • Dimensions (mm): 170x100x170
  2. Wipro LPG Regulator (Regulator Gas)
    Mulai

    Rp439.900

    Wipro LPG Regulator (Regulator Gas)
    atribut:
    • Color: Orange
    • Dimensions (cm): 15x10.5x14.5
  3. Muraku LPG Regulator Tanaka (Regulator Gas)
    Mulai

    Rp289.900

    Muraku LPG Regulator Tanaka (Regulator Gas)
    Deskripsi:
    Light to medium duty, with two gauges dia. 50mmForged Brass body for maximum strength, alumunium bonnet
    atribut:
    • Code Item: TNK LPG
    • Fit Gas: LPG
    • Max. Delivery Pressure (bar): 3.5
    • Working Pressure (Bar): 0-5
    • Cylinder Pressure (bar): 0-40
    • Flow (m³/hour): 17
  4. Yamato LPG Gas Regulator (Regulator Gas)
    Mulai

    Rp3.799.900

    Yamato LPG Gas Regulator (Regulator Gas)
    Deskripsi:
    -As for mounting on a propane container, a spanner method has been employed.-Dry type safety device built-in type.
    atribut:
    • Primary side working pressure: 0.5 to 1.56MPa
    • Secondary Side Working Pressure: 0.01 to 0.15MPa
    • Main Body Materials: Brass
  5. Chiyoda Seiki Gas Regulator (Regulator Gas)
    Mulai

    Rp1.199.900

    Chiyoda Seiki Gas Regulator (Regulator Gas)
    Deskripsi:
    Alat untuk mengatur besaran tekanan gas yang digunakan untuk proses pengelasan dengan tipe gas LPG. Regulator gas bekerja dengan mengenali tekanan tinggi silinder melalui katup yang dioperasikan oleh diafragma regulator gas. Regulator gas digunakan pada industri, bengkel, laboratorium. Regulator gas merek CHIYODA cocok digunakan sebagai penyalur dan mengatur serta menstabilkan tekanan gas yang keluar dari tabung supaya aliran gas menjadi konstan.
  6. Wipro Oxygen Regulator (Regulator Las)
    Mulai

    Rp439.900

    Wipro Oxygen Regulator (Regulator Las)
    atribut:
    • Color: Green
    • Dimensions (cm): 15x10.5x14.5
  7. WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas)
    Deskripsi:
    Winn Gas W181MHPM – Regulator Tekanan Tinggi Meter berfungsi sebagai penghubung antara kompor dan gas anda. Merupakan tipe regulator high pressure yang sangat cocok digunakan untuk kompor high pressure. Terbuat dari bahan berkualitas tinggi sehingga anda tidak perlu khawatir terhadap kebocoran apapun.Pressure : 0-6 Kg/hRegulator high pressureDilengkapi dengan tekanan gas meterStandart SNI
    atribut:
    • Material: Iron
    • Equipment: Manometer
    • Locking: Rotated
    • Dimension (LxWxH) (cm): 15x15x15
    • Weight (kg): 1
    • Color: Red
    • Accessories: Not
    • Input Pressure (kg/cm²): 0.5-10
    • Output Pressure (kg/cm²): 0-2
    • Pressure (kg/hour): 0-6
  8. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  9. TEKIRO Heavy Duty Welding Regulator (Regulator Las)
    Mulai

    Rp439.900

    TEKIRO Heavy Duty Welding Regulator (Regulator Las)
    Deskripsi:
    DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.
    atribut:
    • Inlet Connection: BSP (British Standard Pipe)
    • Outlet Connection: M16xP1.5(L) + Hose Nipple
  10. MultiPro LPG Regulator 129 (Regulator Gas)
    Mulai

    Rp409.900

    MultiPro LPG Regulator 129 (Regulator Gas)
    atribut:
    • Part Number: 5.000.129.005
    • Use for: LPG
  11. Pensonic Gas Hose LPG (Selang Gas)
    Mulai

    Rp39.900

    Pensonic Gas Hose LPG (Selang Gas)
    Deskripsi:
    Pensonic LPG-H Selang Regulator sangat cocok untuk tabung LPG 3kg, 9kg, 12kg, 14kg dan 50kg yang terdapat di Indonesia.
    atribut:
    • Hose Length (m): 1.8
  12. Melzer Welding Gas Regulator (Regulator Las)
    Mulai

    Rp249.900

    Melzer Welding Gas Regulator (Regulator Las)
    atribut:
    • Outlet Pressure (Bar): 2.5
    • Color: Random Color
  13. Yamato Oxygen Regulator SS Junior (Regulator Las)
    48%
    Mulai

    Rp1.599.900

    Yamato Oxygen Regulator SS Junior (Regulator Las)
    Deskripsi:
    With compact design and pressure gauge cover. New JIS compliant product. Regulator for oxygen gas.
    atribut:
    • Suitable Gas: Oxygen
    • Operating Pressure (MPa) : Primary side / 2 ~ 15, Secondary side / 0.2 ~ 0.99
  14. WINN GAS Gas Regulator High Pressure without Meter (Pengatur Tekanan Gas)
    Mulai

    Rp83.900

    WINN GAS Gas Regulator High Pressure without Meter (Pengatur Tekanan Gas)
    Deskripsi:
    Winn Gas W181NMHP – Regulator Tekanan Tinggi Non Meter merupakan regulator high pressure, sangat cocok digunakan untuk  kompor high pressure. Regulator ini biasa gunakan untuk restoran, rumah makan, dan lainnya agar menghasilkan api yang besar dan membuat masakan menjadi lebih cepat matang.Pressure : 0-6 Kg/hRegulator high pressureStandart SNI
    atribut:
    • Material: Iron
    • Equipment: Not
    • Locking: Rotated
    • Dimension (LxWxH) (cm): 15x15x15
    • Weight (kg): 1
    • Color: Red
    • Accessories: Not
    • Input Pressure (kg/cm²): 0.5-10
    • Output Pressure (kg/cm²): 0-2
    • Pressure (kg/hour): 0-6
  15. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  16. ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)
    Mulai

    Rp889.900

    ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)
    Deskripsi:
    NF22E-11 24-60V50/60HZ 20-60VDC Contactor RelayNF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.
    atribut:
    • Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
    • Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
    • Conventional Free-air Thermal Current (A): acc. to IEC 60947-5-1, q = 40°C 16
    • Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
    • Maximum Electrical Switching Frequency (cycles/hour): (AC-15) 1200, (DC-13) 900
    • Maximum Mechanical Switching Frequency (cycle/hour): 6000
    • Mounting by Screws (not supplied): 2xM4 screws placed diagonally
    • Mounting on DIN Rail (mm): TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
    • Operate Time (ms): Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
    • Product Height (mm): 86
    • Product Width (mm): 45
    • Rated Frequency (Hz): Auxiliary Circuit 50 / 60
    • Rated Impulse with Stand Voltage (kV): 6
    • Rated Insulation Voltage (V) : acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
    • Rated Operational Current AC-15 (A): (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
    • Rated Operational Current DC-13 (A): (24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W
Daftar Harga regulator lpg Terbaru October 2026
KRISBOW LPG Regulator (Regulator Gas)Rp999.900
Wipro LPG Regulator (Regulator Gas)Rp439.900
Muraku LPG Regulator Tanaka (Regulator Gas)Rp289.900
Yamato LPG Gas Regulator (Regulator Gas)Rp3.799.900
Chiyoda Seiki Gas Regulator (Regulator Gas)Rp1.199.900
Wipro Oxygen Regulator (Regulator Las)Rp439.900
WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas)Rp91.900
Yamato Single Stage Reduction Regulator (Regulator Gas)Rp1.299.900
YUTA Lockable Angle ValveRp149.900
TEKIRO Heavy Duty Welding Regulator (Regulator Las)Rp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)